https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCRT-PAIL-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzODh8aW1hZ2UvanBlZ3xhRFZsTDJnMk9DOHhNRFkyT1RnM01qRXhPVGd6T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVsUmZVRUZKVEY4eE9GOHpNREI0TXpBd0xtcHdad3w3MTQ4MTcyNjIwY2NlM2U4MjJjYmRhYTgzZjczMjZhOWYwMTE0OTI0MDYxYzg3N2M3NjZiOWYxYWEzMDBlNmE4
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCRT-PAIL-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzODh8aW1hZ2UvanBlZ3xhRFZsTDJnMk9DOHhNRFkyT1RnM01qRXhPVGd6T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVsUmZVRUZKVEY4eE9GOHpNREI0TXpBd0xtcHdad3w3MTQ4MTcyNjIwY2NlM2U4MjJjYmRhYTgzZjczMjZhOWYwMTE0OTI0MDYxYzg3N2M3NjZiOWYxYWEzMDBlNmE4
LOCTITE
LOCTITE
M-CR T 5900 RTU 18KG IDH 772744
LOCTITE LOCTITE
Description
772744 ; POR ALODINE T 5900 RTU
Conversion Coating; Salt Spray Protection | Trivalent Chrome Conversion; Green; Pail; 18 Kg Container Size; Liquid; Industrial
Part #
772744
BDI #
18203779
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-CR-T-5900-RTU-18KG-IDH-772744/p/18203779
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
19.268
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Salt Spray Protection | Trivalent Chrome Conversion
Color
Green
Container Type
Pail
Texture
Liquid
Application
Industrial
Tradename
ALODINE | M-CR T 5900
Manufacturer's Description
Loctite Bonderite M-CR T 5900 RTU Chromate Coating
Container Size value And um
18 Kg
Conformance to Certificate
MIL-DTL-81706 | MIL-DTL-5541F Class 1A and 3
Other Features
Mild Odor | 70 to 100 Deg F Operating Temperature
Net Weight
18 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
772744
Long Description
Conversion Coating; Salt Spray Protection | Trivalent Chrome Conversion; Green; Pail; 18 Kg Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


