LOCTITE
LOCTITE
M-FE 1030 270KG IDH 593941
LOCTITE LOCTITE
Description
593941 ; POR BONDERITE 1030
Conversion Coating; Metal and Paint Pretreatment; Colorless to Light Yellow; Drum; 270 Kg Container Size; Liquid; Steel Surface
Part #
593941
BDI #
18203637
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-FE-1030-270KG-IDH-593941/p/18203637
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Metal and Paint Pretreatment
Color
Colorless to Light Yellow
Container Type
Drum
Texture
Liquid
Application
Steel Surface
Tradename
BONDERITE | M-FE 1030
Manufacturer's Description
Loctite Bonderite 1030 Iron Phosphate Conversion Coating
Container Size value And um
270 Kg
Other Features
Odorless
Net Weight
270 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
593941
Long Description
Conversion Coating; Metal and Paint Pretreatment; Colorless to Light Yellow; Drum; 270 Kg Container Size; Liquid; Steel Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

