Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg M-FE 1090 IBC3075LB/1395KG IDH 890712
22385077 Coatings 

LOCTITE LOCTITE

M-FE 1090 IBC3075LB/1395KG IDH 890712

Description

M-FE 1090 CONVERSION COATING IDH 890712 ; IBC1395KG

Conversion Coating; Corrosion Inhibitor; Amber; Tote; 3075 Lb Container Size; Liquid; Industrial

Part #

890712

BDI #
22385077

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

25496.7 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25,496.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1463.576
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Corrosion Inhibitor
Color
Amber
Container Type
Tote
Texture
Liquid
Application
Industrial
Tradename
BONDERITE | M-FE 1090
Manufacturer's Description
Loctite Bonderite 1090 Iron Phosphate Conversion Coating
Container Size value And um
3075 Lb
Other Features
Mild Odor | 110 to 150 Deg F Temperature Range
Net Weight
3075 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
890712
Long Description
Conversion Coating; Corrosion Inhibitor; Amber; Tote; 3075 Lb Container Size; Liquid; Industrial

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh