https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MFE500LT-DRM-249-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MDF8aW1hZ2UvanBlZ3xhRGs0TDJneE1pOHhNRFkyT1RnM016WXlOekUyTmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxR1JUVXdNRXhVWDBSU1RWOHlORGxmTXpBd2VETXdNQzVxY0djfDhlYzZlNzNhNDM1NGJiZjM5NzE3MzY0NTZlNzg3M2FmMzFhNDA1MjRjNzI4NzYwNzNiNzFiOTIzZGQyYThmZmM
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MFE500LT-DRM-249-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MDF8aW1hZ2UvanBlZ3xhRGs0TDJneE1pOHhNRFkyT1RnM016WXlOekUyTmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxR1JUVXdNRXhVWDBSU1RWOHlORGxmTXpBd2VETXdNQzVxY0djfDhlYzZlNzNhNDM1NGJiZjM5NzE3MzY0NTZlNzg3M2FmMzFhNDA1MjRjNzI4NzYwNzNiNzFiOTIzZGQyYThmZmM
LOCTITE
LOCTITE
M-FE 500LT 249KG IDH 593944
LOCTITE LOCTITE
Description
593944 ; POR PREP-N-COTE 500LT
Conversion Coating; Corrosion Inhibitor; Yellow; Drum; 249 Kg Container Size; Liquid; Metal Surface
Part #
593944
BDI #
18203638
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-FE-500LT-249KG-IDH-593944/p/18203638
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
259.659
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Corrosion Inhibitor
Color
Yellow
Container Type
Drum
Texture
Liquid
Application
Metal Surface
Tradename
BONDERITE | M-FE 500LT
Manufacturer's Description
Loctite Bonderite M-FE 1090 Conversion Coating
Container Size value And um
249 Kg
Other Features
Mild Odor | 70 to 140 Deg F Operating Temperature
Net Weight
249 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
593944
Long Description
Conversion Coating; Corrosion Inhibitor; Yellow; Drum; 249 Kg Container Size; Liquid; Metal Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


