Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M-MN LT-10 R V 515LB/234KG IDH 597708 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MMNLTRV-DRM-234-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTN8aW1hZ2UvanBlZ3xhRFUyTDJnNE15OHhNRFkyT1RnM05EZ3pPVFU0TWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxTlRreFVVbFpmUkZKTlh6SXpORjh6TURCNE16QXdMbXB3Wnd8YjNkZjRjMjEzNWQxNDY5MzIzM2VjODUwMzhlMTI2OGE0YTRjZWY0YzhkYTUxMDg3ZWE4MDk1ZGE4Mzg2N2Y5Ng
22384947 Coatings 

LOCTITE LOCTITE

M-MN LT-10 R V 515LB/234KG IDH 597708

Description

BONDERITE M-MN LT-10 R V 515LB/234KG DR ; POR CONVERSION COATING

Conversion Coating; Corrosion Resistant; Pink; Drum; 515 Lb Container Size; Liquid; Piston | Liner | Camshaft | Tappet | Industrial

Part #

597708

BDI #
22384947

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
244.653
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Corrosion Resistant
Color
Pink
Container Type
Drum
Texture
Liquid
Application
Piston | Liner | Camshaft | Tappet | Industrial
Tradename
BONDERITE | LT-10
Manufacturer's Description
Loctite Bonderite M-MN LT-10 R V Manganese Phosphate Conversion Coating
Container Size value And um
515 Lb
Other Features
Mild Odor; 135 to 155 Deg F Temperature
Net Weight
515 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
597708
Long Description
Conversion Coating; Corrosion Resistant; Pink; Drum; 515 Lb Container Size; Liquid; Piston | Liner | Camshaft | Tappet | Industrial

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh