

LOCTITE
LOCTITE
M-NT 1455 RTU 42LB/19KG IDH 1242823
LOCTITE LOCTITE
Description
BONDERITE M-NT 1455 RTU 42LB/19KG PAIL ; POR CONVERSION COATING
Chromium-Free Conversion Coating; Corrosion Inhibitor; Amber; Pail; 42 Lb Container Size; Liquid; Aluminum/Zinc/Zinc Alloy/Cold Rolled Steel Surface
Part #
1242823
BDI #
22385163
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-NT-1455-RTU-42LB-19KG-IDH-1242823/p/22385163
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.124
Product Group - BDI
C00104
Product Name
Coating
Product Type
Chromium-Free Conversion
Typical Use
Corrosion Inhibitor
Color
Amber
Container Type
Pail
Texture
Liquid
Application
Aluminum/Zinc/Zinc Alloy/Cold Rolled Steel Surface
Tradename
BONDERITE | M-NT 1455
Manufacturer's Description
Loctite Bonderite M-NT 1455 Chromium-Free Conversion Coating
Container Size value And um
42 Lb
Other Features
Water Based
Net Weight
42 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Chromium-Free Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1242823
Long Description
Chromium-Free Conversion Coating; Corrosion Inhibitor; Amber; Pail; 42 Lb Container Size; Liquid; Aluminum/Zinc/Zinc Alloy/Cold Rolled Steel Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh