https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MNT5200-TOTE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NjR8aW1hZ2UvanBlZ3xhRFppTDJnd1ppOHhNRFkyT1RnM09EQTFNRGcwTmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxT1ZEVXlNREJmVkU5VVJWOHpNREI0TXpBd0xtcHdad3xlNDdmMTY5NjJmMTE3MGQ2NDk4YzY4Y2IzNmEyNTAwZWJlNTBhZGNkODUwOWFhMTA1NDk0N2Q1ZjIyM2EwNjYy
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MNT5200-TOTE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NjR8aW1hZ2UvanBlZ3xhRFppTDJnd1ppOHhNRFkyT1RnM09EQTFNRGcwTmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxT1ZEVXlNREJmVkU5VVJWOHpNREI0TXpBd0xtcHdad3xlNDdmMTY5NjJmMTE3MGQ2NDk4YzY4Y2IzNmEyNTAwZWJlNTBhZGNkODUwOWFhMTA1NDk0N2Q1ZjIyM2EwNjYy
LOCTITE
LOCTITE
M-NT 5200 MU AERO TOTE IDH 890707
LOCTITE LOCTITE
Description
BONDERITE M-NT 5200 MU AERO TOTE ; POR CONVERSION COATING
Chromium-Free Conversion Coating; Metal Pretreatment; Orange; Tote; Liquid; Process Tank | Housing | Pump | Piping | Heat Exchanger | Solution Tank | Spra Nozzle | Spray Zone Shield | Housing
Part #
890707
BDI #
22385073
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-NT-5200-MU-AERO-TOTE-IDH-890707/p/22385073
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name
Coating
Product Type
Chromium-Free Conversion
Typical Use
Metal Pretreatment
Color
Orange
Container Type
Tote
Texture
Liquid
Application
Process Tank | Housing | Pump | Piping | Heat Exchanger | Solution Tank | Spra Nozzle | Spray Zone Shield | Housing
Tradename
M-NT 5200 | ALODINE
Manufacturer's Description
Loctite Bonderite M-NT 5200 MU Conversion Coating
Other Features
Mild Odor | Non-Ferrous Alloy
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Chromium-Free Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
890707
Long Description
Chromium-Free Conversion Coating; Metal Pretreatment; Orange; Tote; Liquid; Process Tank | Housing | Pump | Piping | Heat Exchanger | Solution Tank | Spra Nozzle | Spray Zone Shield | Housing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


