LOCTITE
LOCTITE
M-NT 5220 R 450LB/204KG IDH 594425
LOCTITE LOCTITE
Description
BONDERITE M-NT 5220 R 450LB/204KG DRUM ; POR CONVERSION COATING
Conversion Coating; Light Metal Treatment; Yellow; Drum; 450 Lb Container Size; Liquid; Industrial
Part #
594425
BDI #
22384827
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-NT-5220-R-450LB-204KG-IDH-594425/p/22384827
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
214.029
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Light Metal Treatment
Color
Yellow
Container Type
Drum
Texture
Liquid
Application
Industrial
Tradename
BONDERITE | M-NT 5220 R
Manufacturer's Description
Loctite Bonderite Alodine 5220 R Light Metals Conversion Coating
Container Size value And um
450 Lb
Other Features
Mild Odor
Net Weight
450 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594425
Long Description
Conversion Coating; Light Metal Treatment; Yellow; Drum; 450 Lb Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh