Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg M-NT 600SW 205KG IDH 1920946
21746181 Coatings 

LOCTITE LOCTITE

M-NT 600SW 205KG IDH 1920946

Description

BONDERITE M-NT 600SW COATING 205KG DRUM ; POR BBV0205PB CONVERSION COATING

Conversion Coating; Adhesion and Corrosion Resistance; Pale Yellow; Drum; 205 Kg Container Size; Liquid; Industrial

Part #

1920946

BDI #
21746181

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
215.078
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Adhesion and Corrosion Resistance
Color
Pale Yellow
Container Type
Drum
Texture
Liquid
Application
Industrial
Tradename
BONDERITE | M-NT 600SW
Manufacturer's Description
Loctite Bonderite M-NT 600SW Conversion Coating
Container Size value And um
205 Kg
Other Features
Acidic Odor | 100 to 140 Deg F Operating Temperature
Net Weight
205 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1920946
Long Description
Conversion Coating; Adhesion and Corrosion Resistance; Pale Yellow; Drum; 205 Kg Container Size; Liquid; Industrial

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh