

LOCTITE
LOCTITE
M-ZN 880 MU 675LB/306KG IDH 595236
LOCTITE LOCTITE
Description
BONDERITE M-ZN 880 MU 675LB/306KG DRUM ; POR ZINC PH CONVERSION COATING
Conversion Coating; Metal Pretreatment; Colorless; Drum; 675 Lb Container Size; Liquid; Industrial
Part #
595236
BDI #
22384865
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-ZN-880-MU-675LB-306KG-IDH-595236/p/22384865
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
316.046
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Metal Pretreatment
Color
Colorless
Container Type
Drum
Texture
Liquid
Application
Industrial
Tradename
BONDERITE | M-ZN 880
Manufacturer's Description
Loctite Bonderite 880 Makeup Zinc Phosphate Conversion Coating
Container Size value And um
675 Lb
Conformance to Certificate
ISO 9717 | DIN 50942
Other Features
Acidic Odor
Net Weight
675 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
595236
Long Description
Conversion Coating; Metal Pretreatment; Colorless; Drum; 675 Lb Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh