https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7218-CAN-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRGRpTDJobFl5OHhNRFkyT1RnNE16a3hOak14T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56SXhPRjlEUVU1Zk1WOHpNREI0TXpBd0xtcHdad3w4YjIwODEwNmZlMDBhMjUzOGVlOGY4Njg2ZDQ1MWU5NTZlY2E0YjgzMTFjNTBkMWExZmEzNmRkMTRmNWJhZGM4
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7218-CAN-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRGRpTDJobFl5OHhNRFkyT1RnNE16a3hOak14T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56SXhPRjlEUVU1Zk1WOHpNREI0TXpBd0xtcHdad3w4YjIwODEwNmZlMDBhMjUzOGVlOGY4Njg2ZDQ1MWU5NTZlY2E0YjgzMTFjNTBkMWExZmEzNmRkMTRmNWJhZGM4
LOCTITE
LOCTITE
PC 7218 ADH 2.5LB/1.13KG IDH 1728412
LOCTITE LOCTITE
Description
PC 7218 ADHESIVE IDH 1728412
Ceramic Wearing Compound Epoxy Hardener Coating; Abrasion and Erosion Protection; Dark Gray; Can; 2.5 Lb Container Size; Siphon and Separator | Dust Collector and Exhaust | Pump Jacket and Impeller | Fan Blade and Casing | Hopper and Channel | Elbow and Transition Point
Part #
1728412
BDI #
22385243
Details
231.67
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7218-ADH-2-5LB-1-13KG-IDH-1728412/p/22385243
Your Price
$ 231.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.265
EAN
0079340003415
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Compound | Epoxy Hardener
Typical Use
Abrasion and Erosion Protection
Color
Dark Gray
Container Type
Can
Texture
Multiple Refer to Manufacturer
Application
Siphon and Separator | Dust Collector and Exhaust | Pump Jacket and Impeller | Fan Blade and Casing | Hopper and Channel | Elbow and Transition Point
Tradename
NORDBAK | PC 7218
Manufacturer's Description
Loctite PC 7218 Nordbak Wear Resistant Compound
Container Size value And um
2.5 Lb
Conformance to Certificate
NAVSEA | NEHC
Other Features
Amine Odor | 10 to 40 Deg C Application Temperature
Net Weight
2.5 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic Wearing Compound
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1728412
Long Description
Ceramic Wearing Compound Epoxy Hardener Coating; Abrasion and Erosion Protection; Dark Gray; Can; 2.5 Lb Container Size; Siphon and Separator | Dust Collector and Exhaust | Pump Jacket and Impeller | Fan Blade and Casing | Hopper and Channel | Elbow and Transition Point
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


