LOCTITE
LOCTITE
PC 7227 GRY 2LB KIT IDH 209826
LOCTITE LOCTITE
Description
PC 7227 GRY 2LB KIT IDH 209826 CERAMIC ; NORDBAK BRUSH CERAMIC GREY 2LB
Coating; Epoxy Hardener; Abrasion Protection; Gray; Kit; Liquid Texture; Heat Exchanger | Condenser | Lining Tank | Chute | Resurfacing/Repairing Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve; 1 Kg Container Size
Part #
209826
BDI #
1055743
Details
442.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7227-GRY-2LB-KIT-IDH-209826/p/1055743
Your Price
$ 442.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
1.378
EAN
0079340987333
Product Group - BDI
C00104
Product Name
Coating
Product Type
Epoxy Hardener
Typical Use
Abrasion Protection
Color
Gray
Container Type
Kit
Texture
Liquid
Application
Heat Exchanger | Condenser | Lining Tank | Chute | Resurfacing/Repairing Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve
Manufacturer's Description
Nordbak Brush Ceramic
Container Size value And um
1 Kg
Other Features
Ammoniacal Odor | Non Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Long Description
Coating; Epoxy Hardener; Abrasion Protection; Gray; Kit; Liquid Texture; Heat Exchanger | Condenser | Lining Tank | Chute | Resurfacing/Repairing Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve; 1 Kg Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



