https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7227-KIT-907-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5OTZ8aW1hZ2UvanBlZ3xhREUwTDJnM05TOHhNRFkyT1RnNE56QXlPVEkzT0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56SXlOMTlMU1ZSZk9UQTNYek13TUhnek1EQXVhbkJufDVjMDYyMjc5MjQ4MzcwMTA4N2U0YjE2NzdiYmMyMzcyOTQzZmYxN2FhMzFhZGZiZTMwYzIzNzJlZjdiYzliZmQ
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7227-KIT-907-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5OTZ8aW1hZ2UvanBlZ3xhREUwTDJnM05TOHhNRFkyT1RnNE56QXlPVEkzT0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56SXlOMTlMU1ZSZk9UQTNYek13TUhnek1EQXVhbkJufDVjMDYyMjc5MjQ4MzcwMTA4N2U0YjE2NzdiYmMyMzcyOTQzZmYxN2FhMzFhZGZiZTMwYzIzNzJlZjdiYzliZmQ
LOCTITE
LOCTITE
PC 7227 THIN MIL 2LB KIT IDH 767175
LOCTITE LOCTITE
Description
PC 7227 THIN MIL 2LB KIT IDH 767175 ; 40591 THIN MIL BRUSHABLE CERAMIC
Ceramic Wearing Compound Coating; Abrasion Protection | Corrosion Inhibitor; Gray; Kit; 907 Gm Container Size; Liquid; Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve
Part #
767175
BDI #
1056760
Details
844.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7227-THIN-MIL-2LB-KIT-IDH-767175/p/1056760
Your Price
$ 844.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1
EAN
0079340405912
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection | Corrosion Inhibitor
Color
Gray
Container Type
Kit
Texture
Liquid
Application
Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak Brushable Ceramic - Gray
Container Size value And um
907 Gm
Other Features
Ammoniacal Odor
Net Weight
2 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic Wearing Compound
Manufacturer URL
https://www.loctite.com
Long Description
Ceramic Wearing Compound Coating; Abrasion Protection | Corrosion Inhibitor; Gray; Kit; 907 Gm Container Size; Liquid; Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


