LOCTITE
LOCTITE
PC 7228 2LB KIT IDH 209668
LOCTITE LOCTITE
Description
PC 7228 2LB KIT IDH 209668 ; 96443 NORDBAK WHITE BRUSHABLE CERAM
Coating; Ceramic Wearing Compound; Abrasion Protection; White; Kit; 2 Lb; Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve | Cavitated Pump
Part #
209668
BDI #
1055701
Details
518.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7228-2LB-KIT-IDH-209668/p/1055701
Your Price
$ 518.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
1.44
EAN
0079340964433
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
White
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve | Cavitated Pump
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak Brushable Ceramic - White
Container Size value And um
2 Lb
Conformance to Certificate
CFIA
Other Features
High Gloss Sheen | Low Friction | Recoat 1 to 3 Hr
Net Weight
32 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic Wearing Compound
Weight / LBS
3.168
Long Description
Coating; Ceramic Wearing Compound; Abrasion Protection; White; Kit; 2 Lb; Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve | Cavitated Pump
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



