https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-NHTBC-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzczfGltYWdlL2pwZWd8YUdNekwyaGtOaTh4TURVMU56TXhNRGc1TkRFeE1DOUpUa1JNVDBOVFVrWlVUVlJmUTFSSFgwNUlWRUpEWDB0SlZGOHpNREI0TXpBd0xtcHdad3w3YWQ5ZmMxNTA0MjFhM2Q1MWRjZjg3YTJhZDE0Mzk5Njc2NDNiZDM3ZDBkZTVlNmJhMjVkMTczNWNiNjM3YjY5
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-NHTBC-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzczfGltYWdlL2pwZWd8YUdNekwyaGtOaTh4TURVMU56TXhNRGc1TkRFeE1DOUpUa1JNVDBOVFVrWlVUVlJmUTFSSFgwNUlWRUpEWDB0SlZGOHpNREI0TXpBd0xtcHdad3w3YWQ5ZmMxNTA0MjFhM2Q1MWRjZjg3YTJhZDE0Mzk5Njc2NDNiZDM3ZDBkZTVlNmJhMjVkMTczNWNiNjM3YjY5
LOCTITE
LOCTITE
PC 7234 BRSHABLE CRMC 2LB KIT IDH 235601
LOCTITE LOCTITE
Description
PC 7234 BRSHABLE CRMC 2LB KIT IDH 235601 ; 96433 NORDBAK HI TE CERAMIC 2LB
Coating; Ceramic Wearing Compound; Abrasion Protection; Red; Kit; 2 Lb; Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve | Cavitated Pump
Part #
235601
BDI #
1056156
Details
784.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7234-BRSHABLE-CRMC-2LB-KIT-IDH-235601/p/1056156
Your Price
$ 784.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
1.215
EAN
0079340964334
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
Red
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve | Cavitated Pump
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak High Temperature Brushable Ceramic
Container Size value And um
2 Lb
Other Features
Recoat 1 to 6 Hr
Net Weight
32 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
96433
Weight / LBS
2.502
Long Description
Coating; Ceramic Wearing Compound; Abrasion Protection; Red; Kit; 2 Lb; Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve | Cavitated Pump
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


