https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7266A-BOX-24-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NTJ8aW1hZ2UvanBlZ3xhRFl3TDJoallTOHhNRFkyT1RnNU1UQTFPVGMwTWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56STJOa0ZmUWs5WVh6STBYek13TUhnek1EQXVhbkJufGZlNGMyMjY2MzM2N2I4MmU1MjdhOGQwMzRiNTdmYmUyMGVhNDZhNzYwMDRjNDg1MjYwZWZkODdmNTM1ODEyMjM
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7266A-BOX-24-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NTJ8aW1hZ2UvanBlZ3xhRFl3TDJoallTOHhNRFkyT1RnNU1UQTFPVGMwTWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56STJOa0ZmUWs5WVh6STBYek13TUhnek1EQXVhbkJufGZlNGMyMjY2MzM2N2I4MmU1MjdhOGQwMzRiNTdmYmUyMGVhNDZhNzYwMDRjNDg1MjYwZWZkODdmNTM1ODEyMjM
LOCTITE
LOCTITE
PC 7266A 54.2LB/24.6KG IDH 2161396
LOCTITE LOCTITE
Description
LOCTITE PC 7266A 54.2LB/24.6KG ENSPFR ; POR EPOXY SURFACE COATING
Wearing Compound Epoxy Resin Coating; Adhesion and Corrosion Resistance; Light Blue; Box; 54.2 Lb Container Size; Liquid; Pump | Gearbox | Reservoir | Heat Exchanger
Part #
2161396
BDI #
22384691
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7266A-54-2LB-24-6KG-IDH-2161396/p/22384691
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
EAN
0079340011564
Product Group - BDI
C00104
Product Name
Coating
Product Type
Wearing Compound | Epoxy Resin
Typical Use
Adhesion and Corrosion Resistance
Color
Light Blue
Container Type
Box
Texture
Liquid
Application
Pump | Gearbox | Reservoir | Heat Exchanger
Tradename
NORDBAK | PC 7266
Manufacturer's Description
Loctite Nordbak PC 7266 Sprayable Coating
Container Size value And um
54.2 Lb
Net Weight
54.2 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Wearing Compound
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2161396
Long Description
Wearing Compound Epoxy Resin Coating; Adhesion and Corrosion Resistance; Light Blue; Box; 54.2 Lb Container Size; Liquid; Pump | Gearbox | Reservoir | Heat Exchanger
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


