https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7266B-CAN-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NzB8aW1hZ2UvanBlZ3xhRGs1TDJoa05DOHhNRFkyT1RnNU1UTTFORFkxTkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56STJOa0pmUTBGT1h6VmZNekF3ZURNd01DNXFjR2N8MDY5NWY5Mjg2MWRiYmMyNDEzMDEwZWZiZWYwY2U4M2NhMjE2NzYyYzUwZTgzMDg4MjQ1MzM2ZjEwYjg3YmUwMw
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7266B-CAN-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NzB8aW1hZ2UvanBlZ3xhRGs1TDJoa05DOHhNRFkyT1RnNU1UTTFORFkxTkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56STJOa0pmUTBGT1h6VmZNekF3ZURNd01DNXFjR2N8MDY5NWY5Mjg2MWRiYmMyNDEzMDEwZWZiZWYwY2U4M2NhMjE2NzYyYzUwZTgzMDg4MjQ1MzM2ZjEwYjg3YmUwMw
LOCTITE
LOCTITE
PC 7266B 11.9LB/5.4KG IDH 2161395
LOCTITE LOCTITE
Description
LOCTITE PC 7266B 11.9LB/5.4KG ENESFR ; POR EPOXY SURFACE COATING
Wearing Compound Epoxy Hardener Coating; Adhesion and Corrosion Resistance; Transparent; Can; 11.9 Lb Container Size; Liquid; Pump | Gearbox | Reservoir | Heat Exchanger
Part #
2161395
BDI #
22384689
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7266B-11-9LB-5-4KG-IDH-2161395/p/22384689
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
EAN
0079340011557
Product Group - BDI
C00104
Product Name
Coating
Product Type
Wearing Compound | Epoxy Hardener
Typical Use
Adhesion and Corrosion Resistance
Color
Transparent
Container Type
Can
Texture
Liquid
Application
Pump | Gearbox | Reservoir | Heat Exchanger
Tradename
NORDBAK | PC 7266
Manufacturer's Description
Loctite Nordbak PC 7266 Sprayable Coating
Container Size value And um
11.9 Lb
Net Weight
11.9 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Wearing Compound
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2161395
Long Description
Wearing Compound Epoxy Hardener Coating; Adhesion and Corrosion Resistance; Transparent; Can; 11.9 Lb Container Size; Liquid; Pump | Gearbox | Reservoir | Heat Exchanger
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


