LOCTITE
LOCTITE
PC 7317 25LB KIT IDH 209676
LOCTITE LOCTITE
Description
PC 7317 25LB KIT IDH 209676 ; 98382 NORDBAK PNEU WEAR 25LB KIT
Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 25 Lb; Pneumatic Conveying System | Elbow | Slurry Pump | Hopper | Cyclone and Dust Collector
Part #
209676
BDI #
1055703
Details
1681.29
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7317-25LB-KIT-IDH-209676/p/1055703
Your Price
$ 1,681.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
13.156
EAN
0079340983823
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Pneumatic Conveying System | Elbow | Slurry Pump | Hopper | Cyclone and Dust Collector
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak Pneu-Wear
Container Size value And um
25 Lb
Conformance to Certificate
CFIA | NAVSEA | NEHC
Other Features
Non Sagging | Trowelable | With Silicon Carbide
Net Weight
400 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic Wearing Compound
Weight / LBS
28.025
Long Description
Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 25 Lb; Pneumatic Conveying System | Elbow | Slurry Pump | Hopper | Cyclone and Dust Collector
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



