https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7332-PAIL-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMjR8aW1hZ2UvanBlZ3xhRFJsTDJobE15OHhNRFkyT1RnMk56UXpOREF4TkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56TXpNbDlRUVVsTVh6aGZNekF3ZURNd01DNXFjR2N8OTk0NWU2N2Y5MmJhMzU5MjM4NWE1MTA2YjgwMmExYWExMWI5NzJhZjEyYjUzYjhjMjMzMGYzY2QxNTJhZjc2NQ
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7332-PAIL-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMjR8aW1hZ2UvanBlZ3xhRFJsTDJobE15OHhNRFkyT1RnMk56UXpOREF4TkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56TXpNbDlRUVVsTVh6aGZNekF3ZURNd01DNXFjR2N8OTk0NWU2N2Y5MmJhMzU5MjM4NWE1MTA2YjgwMmExYWExMWI5NzJhZjEyYjUzYjhjMjMzMGYzY2QxNTJhZjc2NQ
LOCTITE
LOCTITE
PC 7332 MIXED HOBBOCK PAIL IDH 2751067
LOCTITE LOCTITE
Description
LOCTITE WEAR RES EPOXY COATING 2751067 ; SURFACE COATING
Silicone Carbide Wearing Compound Coating; Abrasion Protection; Gray; Pail; 10 Kg Container Size; Paste; Pump | Chute | Duct in Power Generation | Steel Manufacturing | Mining | Industrial
Part #
2751067
BDI #
26696702
Details
2713.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7332-MIXED-HOBBOCK-PAIL-IDH-2751067/p/26696702
Your Price
$ 2,713.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201709
Weight / Kilogram
11.07
Product Group - BDI
C00104
Product Name
Coating
Product Type
Silicone Carbide Wearing Compound
Typical Use
Abrasion Protection
Color
Gray
Container Type
Pail
Texture
Paste
Application
Pump | Chute | Duct in Power Generation | Steel Manufacturing | Mining | Industrial
Tradename
PC 7332 | NORDBAK
Manufacturer's Description
Loctite Nordbak Wear Resistant Coating
Container Size value And um
10 Kg
Other Features
6 Hr Cure Time
Net Weight
22 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Silicone Carbide Wearing Compound
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2751067
Long Description
Silicone Carbide Wearing Compound Coating; Abrasion Protection; Gray; Pail; 10 Kg Container Size; Paste; Pump | Chute | Duct in Power Generation | Steel Manufacturing | Mining | Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


