https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7383-KIT-10-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDF8aW1hZ2UvanBlZ3xhR1ZoTDJnME9TOHhNRFkyT1RnNU16YzNPVFE0Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56TTRNMTlMU1ZSZk1UQmZNekF3ZURNd01DNXFjR2N8N2U3MzEyZDljYTIwYzA0MDdkMDY2ZmVhNDMyNWNmMzI5MTdhZDU5ZWE5ODQzZTEzZWU2N2VlZTg3YTFjM2IyMA
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7383-KIT-10-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDF8aW1hZ2UvanBlZ3xhR1ZoTDJnME9TOHhNRFkyT1RnNU16YzNPVFE0Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56TTRNMTlMU1ZSZk1UQmZNekF3ZURNd01DNXFjR2N8N2U3MzEyZDljYTIwYzA0MDdkMDY2ZmVhNDMyNWNmMzI5MTdhZDU5ZWE5ODQzZTEzZWU2N2VlZTg3YTFjM2IyMA
LOCTITE
LOCTITE
PC 7383 22.04LB/10KG IDH 2395759
LOCTITE LOCTITE
Description
PC 7383 22.04LB/10KG IDH 2395759 ; WEAR RESISTANT COATING KIT
Polyurethane Coating; Abrasion Protection; Black; Kit; 22.04 Lb Container Size; Paste; Ball and SAG Mill | Chute | Slurry Pump | Hopper | Elbow | Centrifuger | Metal and Rubber Surface
Part #
2395759
BDI #
24324090
Details
1988.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7383-22-04LB-10KG-IDH-2395759/p/24324090
Your Price
$ 1,988.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
13111000
Weight / Kilogram
12.184
EAN
0079340013018
Product Group - BDI
C00104
Product Name
Coating
Product Type
Polyurethane
Typical Use
Abrasion Protection
Color
Black
Container Type
Kit
Texture
Paste
Application
Ball and SAG Mill | Chute | Slurry Pump | Hopper | Elbow | Centrifuger | Metal and Rubber Surface
Tradename
PC 7383
Manufacturer's Description
Loctite PC 7383 Wear Resistant Rubber Coating
Container Size value And um
22.04 Lb
Other Features
50 Min Working Life | 24 Hr Cure Speed | Chemical Resistant | 176 Deg F Maximum Temperature | Flexible
Net Weight
22.04 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Wear Resistant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2395759
Long Description
Polyurethane Coating; Abrasion Protection; Black; Kit; 22.04 Lb Container Size; Paste; Ball and SAG Mill | Chute | Slurry Pump | Hopper | Elbow | Centrifuger | Metal and Rubber Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


