LOCTITE
LOCTITE
PC 9462 IDH 2483474
LOCTITE LOCTITE
Description
PC 9462 IDH 2483474 EPOXY HARDNER
Epoxy Compound Coating Hardener; Backing and Liner Gap Elimination; Dark Blue; Pail; Liquid; Cone Crusher | Grinding Mill
Part #
2483474
BDI #
25133434
Details
1895.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-9462-IDH-2483474/p/25133434
Your Price
$ 1,895.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.523
EAN
0079340013308
Product Group - BDI
C00104
Product Name
Coating Hardener
Product Type
Epoxy Compound
Typical Use
Backing and Liner Gap Elimination
Color
Dark Blue
Container Type
Pail
Texture
Liquid
Application
Cone Crusher | Grinding Mill
Tradename
NORDBAK | PC 9462
Manufacturer's Description
Loctite Nordbak Backing Material 2-Part Liquid Epoxy Compound
Conformance to Certificate
ASTM D-2471 | ISO 4587
Other Features
Impact Resistant
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Hardener
Keyword String
Epoxy Compound Coating
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2483474
Long Description
Epoxy Compound Coating Hardener; Backing and Liner Gap Elimination; Dark Blue; Pail; Liquid; Cone Crusher | Grinding Mill
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

