https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-NFC-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAzMDd8aW1hZ2UvanBlZ3xhRFk1TDJobE5TOHhNRFUxTnpNeE1EUXdNalU1TUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDA1R1ExOUxTVlJmTXpBd2VETXdNQzVxY0djfDY4ZjAwMTJkZjcwNzA5N2MwNDJmMjM0YzUxNjU4MjhhMDI5N2ZhZjg4ZGMyNmViMjNiZmUyN2I4OTYzMjk4ZmE
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-NFC-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAzMDd8aW1hZ2UvanBlZ3xhRFk1TDJobE5TOHhNRFUxTnpNeE1EUXdNalU1TUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDA1R1ExOUxTVlJmTXpBd2VETXdNQzVxY0djfDY4ZjAwMTJkZjcwNzA5N2MwNDJmMjM0YzUxNjU4MjhhMDI5N2ZhZjg4ZGMyNmViMjNiZmUyN2I4OTYzMjk4ZmE
LOCTITE
LOCTITE
PC 9599 6LB KIT IDH 2516930
LOCTITE LOCTITE
Description
PC 9599 6LB KIT IDH 2516930 ; NORDBAK F/CURE WEAR COMPOUND
Coating; Ceramic Wearing Compound; Abrasion Protection; Blue; Kit; 6 Lb; Transport Elbow and Transition | Pump Liner and Impeller | Chute Lining and Hopper | Cyclone and Separator Body | Fan Blade and Housing
Part #
2516930
BDI #
1056154
Details
580.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-9599-6LB-KIT-IDH-2516930/p/1056154
Your Price
$ 580.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
3.53
EAN
0079340013483
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
Blue
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Transport Elbow and Transition | Pump Liner and Impeller | Chute Lining and Hopper | Cyclone and Separator Body | Fan Blade and Housing
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak Fast Cure Wearing Compound
Container Size value And um
6 Lb
Other Features
Wearing Compound | Trowelable
Net Weight
96 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
96373
Weight / LBS
7.599
Long Description
Coating; Ceramic Wearing Compound; Abrasion Protection; Blue; Kit; 6 Lb; Transport Elbow and Transition | Pump Liner and Impeller | Chute Lining and Hopper | Cyclone and Separator Body | Fan Blade and Housing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


