LOCTITE
LOCTITE
PC 9660 16OZ IDH 209750
LOCTITE LOCTITE
Description
PC 9660 16OZ IDH 209750 AEROSOL ; 51211 MAXI COAT SOLVNT-BASED CAN 12EA/CS
Coating; Synthetic Wax; Corrosion Inhibitor; Brown; Aerosol Can; 12 Oz; Aerosol; Machinery | Crane Rail | Conveyor | Welded Jig | Plate Tubing | Loading Dock | Chain and Cable | Outdoor Lighting | Generator
Part #
209750
BDI #
1055715

Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Surface-Treatments/Coatings/PC-9660-16OZ-IDH-209750/p/1055715
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.49
EAN
0079340512115
Product Group - BDI
C00104
Product Name
Coating
Product Type
Synthetic Wax
Typical Use
Corrosion Inhibitor
Color
Brown
Container Type
Aerosol Can
Texture
Aerosol
Application
Machinery | Crane Rail | Conveyor | Welded Jig | Plate Tubing | Loading Dock | Chain and Cable | Outdoor Lighting | Generator
Tradename
MAXI COAT
Manufacturer's Description
Loctite Maxi-Coat
Container Size value And um
12 Oz
Conformance to Certificate
CFIA
Other Features
Solvent Based | Self Reactive Cure | No Silicone | Solvent Odor
Net Weight
12 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Synthetic Wax
Weight / LBS
1.076
Long Description
Coating; Synthetic Wax; Corrosion Inhibitor; Brown; Aerosol Can; 12 Oz; Aerosol; Machinery | Crane Rail | Conveyor | Welded Jig | Plate Tubing | Loading Dock | Chain and Cable | Outdoor Lighting | Generator
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh