Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 9660 16OZ https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC9660-ARSLCAN-16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTh8aW1hZ2UvanBlZ3xhRFU1TDJnNE5pOHhNRFkyT1RnNU5UWTRNREF6TUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE9UWTJNRjlCVWxOTVEwRk9YekUyWHpNd01IZ3pNREF1YW5CbnwxOTRmYmJiMTc2YTdiZWQyM2RhZTUxOTVmNmQzNTQ2OWVjYTYwMmFkNmVlZDM1MjUwZDlmOWJiZGI5YjI4ZDVm
24601157 Coatings 

LOCTITE LOCTITE

PC 9660 16OZ

Description

LOCTITE PC 9660 16OZ

Rustproofing Compound Heavy Duty Coating; Corrosion Protection; Dark Brown; Aerosol Can; 0.47 L Container Size; Aerosol; Non-Splattering Chain Lube | Machinery

Part #

PC 9660 16OZ

BDI #
24601157

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Rustproofing Compound | Heavy Duty
Typical Use
Corrosion Protection
Color
Dark Brown
Container Type
Aerosol Can
Texture
Aerosol
Application
Non-Splattering Chain Lube | Machinery
Tradename
MAXI-COAT | PC 9660
Manufacturer's Description
Loctite PC 9660 Rustproofing Compound
Container Size value And um
0.47 L
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Heavy Duty
Manufacturer URL
https://www.loctite.com
Long Description
Rustproofing Compound Heavy Duty Coating; Corrosion Protection; Dark Brown; Aerosol Can; 0.47 L Container Size; Aerosol; Non-Splattering Chain Lube | Machinery

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh