https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC9660-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNTV8aW1hZ2UvanBlZ3xhR1F3TDJoa1lTOHhNRFkyT1RnNU5qQXdOemN4TUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE9UWTJNRjlEUVU1Zk0xOHpNREI0TXpBd0xtcHdad3wyNDhmNDQ3ZDg0NjlhYWU2NjYxMzM5MmYwN2JjY2E2NTY1NzI0MzQ5NTUyNjE3MTAzOTZiNWEyMmUxZmI3NWZm
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC9660-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNTV8aW1hZ2UvanBlZ3xhR1F3TDJoa1lTOHhNRFkyT1RnNU5qQXdOemN4TUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE9UWTJNRjlEUVU1Zk0xOHpNREI0TXpBd0xtcHdad3wyNDhmNDQ3ZDg0NjlhYWU2NjYxMzM5MmYwN2JjY2E2NTY1NzI0MzQ5NTUyNjE3MTAzOTZiNWEyMmUxZmI3NWZm
LOCTITE
LOCTITE
PC 9660 1GAL
LOCTITE LOCTITE
Description
LOCTITE PC 9660 1GAL
Rustproofing Compound Heavy Duty Coating; Corrosion Protection; Dark Brown; Can; 3.785 L Container Size; Waxy Film; Non-Splattering Chain Lube | Machinery
Part #
PC 9660 1GAL
BDI #
24600521
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-9660-1GAL/p/24600521
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Rustproofing Compound | Heavy Duty
Typical Use
Corrosion Protection
Color
Dark Brown
Container Type
Can
Texture
Waxy Film
Application
Non-Splattering Chain Lube | Machinery
Tradename
MAXI-COAT | PC 9660
Manufacturer's Description
Loctite PC 9660 Rustproofing Compound
Container Size value And um
3.785 L
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Heavy Duty
Manufacturer URL
https://www.loctite.com
Long Description
Rustproofing Compound Heavy Duty Coating; Corrosion Protection; Dark Brown; Can; 3.785 L Container Size; Waxy Film; Non-Splattering Chain Lube | Machinery
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


