LOCTITE
LOCTITE
R-160 275GAL IDH 392150
LOCTITE LOCTITE
Description
R-160 275GAL IDH 392150 RELEASE AGENT ; 35930 AQUALINE R-160 FREKOTE
Water Based Emulsion Coating; Sludge Prevention; Milky White; Tote; 275 Gal Container Size; Liquid; Mold Surface
Part #
392150
BDI #
17139457
Details
76144.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/R-160-275GAL-IDH-392150/p/17139457
Your Price
$ 76,144.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1083.61
EAN
0079340359307
Product Group - BDI
C00104
Product Name
Coating
Product Type
Water Based Emulsion
Typical Use
Sludge Prevention
Color
Milky White
Container Type
Tote
Texture
Liquid
Application
Mold Surface
Tradename
FREKOTE | AQUALINE | R-160
Manufacturer's Description
Loctite Frekote R-160 Mold Release Agent
Container Size value And um
275 Gal
Other Features
Mild Odor
Net Weight
275 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
392150
Long Description
Water Based Emulsion Coating; Sludge Prevention; Milky White; Tote; 275 Gal Container Size; Liquid; Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

