Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RC-321 55GAL IDH 475638 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-RC321-DRM-208-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTh8aW1hZ2UvanBlZ3xhR0ZtTDJnME9DOHhNRFkyT1Rrd01EUXpNVE01TUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFKRE16SXhYMFJTVFY4eU1EaGZNekF3ZURNd01DNXFjR2N8NDM5MDNkM2NiNTljYzdiY2QzNDJmZTMzYmM2M2FkOGY0MzNiNTc5MGJlYmQ5YThiYTljNmE3M2Y5YTJiZGU0Yw
17139536 Coatings 

LOCTITE LOCTITE

RC-321 55GAL IDH 475638

Description

RC-321 55GAL IDH 475638 RELEASE AGENT ; 83604 RC-321 55GALLON DRUM FREKOTE

Water Based Emulsion Coating; Rubber Molding; Milky White; Drum; 208.2 L Container Size; Liquid; Rubber Mold | Mold Surface

Part #

475638

BDI #
17139536

Details

27329.91 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 27,329.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
212.05
EAN
0079340836044
Product Group - BDI
C00104
Product Name
Coating
Product Type
Water Based Emulsion
Typical Use
Rubber Molding
Color
Milky White
Container Type
Drum
Texture
Liquid
Application
Rubber Mold | Mold Surface
Tradename
FREKOTE | RC-321
Manufacturer's Description
Loctite Frekote RC-321 Mold Release Emulsion
Container Size value And um
208.2 L
Other Features
Semi-Permanent | Fast Curing | Mild Odore | 140 to 400 Deg F Application Temperature
Net Weight
55 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Semi-Permanent
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
475638
Long Description
Water Based Emulsion Coating; Rubber Molding; Milky White; Drum; 208.2 L Container Size; Liquid; Rubber Mold | Mold Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh