LOCTITE
LOCTITE
ROTOLEASE 1GAL IDH 441786
LOCTITE LOCTITE
Description
441786 ; POR ROTOLEASE
Water Based Emulsion Coating; Multiple Mold Release; Milky White; Can; 3.785 L Container Size; Liquid; Rotational Molding | Mold Surface
Part #
36750
BDI #
17139508
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/ROTOLEASE-1GAL-IDH-441786/p/17139508
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
3.92
EAN
0079340367500
Product Group - BDI
C00104
Product Name
Coating
Product Type
Water Based Emulsion
Typical Use
Multiple Mold Release
Color
Milky White
Container Type
Can
Texture
Liquid
Application
Rotational Molding | Mold Surface
Tradename
FREKOTE | AQUALINE | ROTOLEASE
Manufacturer's Description
Loctite Frekote Rotolease Mold Release Agent
Container Size value And um
3.785 L
Other Features
Semi-Permanent | 140 to 399 Deg F Application Temperature
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Semi-Permanent
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
36750
Long Description
Water Based Emulsion Coating; Multiple Mold Release; Milky White; Can; 3.785 L Container Size; Liquid; Rotational Molding | Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh