LOCTITE
LOCTITE
S-MA 2451 16KG IDH 592835
LOCTITE LOCTITE
Description
592835 ; POR PARCO BAFFLE COAT 2451
Grease Coating; Water Resistant | Good Adhesion; Brown; Pail; 16 Kg Container Size; Liquid; Baffle | Stack | Under-Booth Area
Part #
592835
BDI #
18203590
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/S-MA-2451-16KG-IDH-592835/p/18203590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
16.446
Product Group - BDI
C00104
Product Name
Coating
Product Type
Grease
Typical Use
Water Resistant | Good Adhesion
Color
Brown
Container Type
Pail
Texture
Liquid
Application
Baffle | Stack | Under-Booth Area
Tradename
Bonderite | S-MA 2451
Manufacturer's Description
Loctite Bonderite S-MA 2451 Maskant
Container Size value And um
16 Kg
Other Features
Solvent Odor
Net Weight
16 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Grease
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
592835
Long Description
Grease Coating; Water Resistant | Good Adhesion; Brown; Pail; 16 Kg Container Size; Liquid; Baffle | Stack | Under-Booth Area
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh