LOCTITE
LOCTITE
SF 754 1QT IDH 234981
LOCTITE LOCTITE
Description
SF 754 1QT IDH 234981 LATEX COATING ; 75430 OLD PART # 81387
Coating; Latex; Corrosion Inhibitor; Milky; Bottle; 1 Qt; Liquid; Pipe and Valve | Fitting in Refinery | Tanker | Power Plant | Heating/Cooling Plant | Truck | Trailer | Fence | Guard Rail | Conveyor
Part #
234981
BDI #
1056107
Details
127.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/SF-754-1QT-IDH-234981/p/1056107
Your Price
$ 127.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
1.259
EAN
0079340754300
Product Group - BDI
C00104
Product Name
Coating
Product Type
Latex
Typical Use
Corrosion Inhibitor
Color
Milky
Container Type
Bottle
Texture
Liquid
Application
Pipe and Valve | Fitting in Refinery | Tanker | Power Plant | Heating/Cooling Plant | Truck | Trailer | Fence | Guard Rail | Conveyor
Manufacturer's Description
Loctite Extend Rust Treatment
Container Size value And um
1 Qt
Conformance to Certificate
CFIA
Other Features
Latex Coating | Fast Drying | Act as Primer for Finish Coat | Mild Odor
Net Weight
32 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
75430
Long Description
Coating; Latex; Corrosion Inhibitor; Milky; Bottle; 1 Qt; Liquid; Pipe and Valve | Fitting in Refinery | Tanker | Power Plant | Heating/Cooling Plant | Truck | Trailer | Fence | Guard Rail | Conveyor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



