https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-SF7607-ARSLCAN-453-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NjR8aW1hZ2UvanBlZ3xhR1ExTDJnMk9DOHhNRFkyT1Rrd016a3pOelUyTmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFOR056WXdOMTlCVWxOTVEwRk9YelExTTE4ek1EQjRNekF3TG1wd1p3fDdkYTJhNjFmZTM5YWY5NWViZjQ1ODUzMTg0OGM3MDEwNWZjZDNlNTc1NGQ3NjE0MWM0YTM1ZWM5ZWVkNjBlYTY
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-SF7607-ARSLCAN-453-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NjR8aW1hZ2UvanBlZ3xhR1ExTDJnMk9DOHhNRFkyT1Rrd016a3pOelUyTmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFOR056WXdOMTlCVWxOTVEwRk9YelExTTE4ek1EQjRNekF3TG1wd1p3fDdkYTJhNjFmZTM5YWY5NWViZjQ1ODUzMTg0OGM3MDEwNWZjZDNlNTc1NGQ3NjE0MWM0YTM1ZWM5ZWVkNjBlYTY
LOCTITE
LOCTITE
SF 7607 16OZ
LOCTITE LOCTITE
Description
LOCTITE SF 7607 16OZ
Heavy Duty Synthetic Rubber Coating; Corrosion Resistant; Dark Brown to Black; Aerosol Can; 453 Gm Container Size; Aerosol; Frame and Underbody | Rocker Panel | Wheel Well | Rust Hole | Gutter | Roof | Drain System | Driveway Crack
Part #
SF 7607 16OZ
BDI #
24600821
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/SF-7607-16OZ/p/24600821
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Heavy Duty | Synthetic Rubber
Typical Use
Corrosion Resistant
Color
Dark Brown to Black
Container Type
Aerosol Can
Texture
Aerosol
Application
Frame and Underbody | Rocker Panel | Wheel Well | Rust Hole | Gutter | Roof | Drain System | Driveway Crack
Tradename
SF 7606
Manufacturer's Description
Loctite SF 7625 Heavy Duty Undercoating
Container Size value And um
453 Gm
Other Features
Upto 200 Deg F Temperature Range | 20 Min Dry Time
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Heavy Duty
Manufacturer URL
https://www.loctite.com
Long Description
Heavy Duty Synthetic Rubber Coating; Corrosion Resistant; Dark Brown to Black; Aerosol Can; 453 Gm Container Size; Aerosol; Frame and Underbody | Rocker Panel | Wheel Well | Rust Hole | Gutter | Roof | Drain System | Driveway Crack
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


