https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-75448-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxMTh8aW1hZ2UvanBlZ3xhRGN4TDJobE5DOHhNRFUxTnpJeU5UazFPVFExTkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpjMU5EUTRYMEpVVEY4ek1EQjRNekF3TG1wd1p3fDEwODUxMmYzYzE4NDRjMGYyM2RjMzFkMmU3NTg5ZTdkMWEwNDcyYjU3YTM2Zjg3NTZkODYwNDRhMDA0OWI3ZGQ
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-75448-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxMTh8aW1hZ2UvanBlZ3xhRGN4TDJobE5DOHhNRFUxTnpJeU5UazFPVFExTkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpjMU5EUTRYMEpVVEY4ek1EQjRNekF3TG1wd1p3fDEwODUxMmYzYzE4NDRjMGYyM2RjMzFkMmU3NTg5ZTdkMWEwNDcyYjU3YTM2Zjg3NTZkODYwNDRhMDA0OWI3ZGQ
LOCTITE
LOCTITE
SF 7625 1GAL IDH 160802
LOCTITE LOCTITE
Description
SF 7625 1GAL IDH 160802 LATEX COATING ; 75448 EXTEND 1GAL
Coating; Latex; Corrosion Inhibitor; Milky; Bottle; 1 Gal; Liquid; Pipe and Valve | Fitting in Refinery | Tanker | Power Plant | Heating/Cooling Plant | Truck | Trailer | Fence | Guard Rail | Conveyor
Part #
160802
BDI #
1055620
Details
439.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/SF-7625-1GAL-IDH-160802/p/1055620
Your Price
$ 439.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
4.93
EAN
0079340754485
Product Group - BDI
C00104
Product Name
Coating
Product Type
Latex
Typical Use
Corrosion Inhibitor
Color
Milky
Container Type
Bottle
Texture
Liquid
Application
Pipe and Valve | Fitting in Refinery | Tanker | Power Plant | Heating/Cooling Plant | Truck | Trailer | Fence | Guard Rail | Conveyor
Manufacturer's Description
Loctite Extend Rust Treatment
Container Size value And um
1 Gal
Conformance to Certificate
CFIA
Other Features
Latex Coating | Fast Drying | Act as Primer for Finish Coat | Mild Odor
Net Weight
128 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
75448
Weight / LBS
11.098
Long Description
Coating; Latex; Corrosion Inhibitor; Milky; Bottle; 1 Gal; Liquid; Pipe and Valve | Fitting in Refinery | Tanker | Power Plant | Heating/Cooling Plant | Truck | Trailer | Fence | Guard Rail | Conveyor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


