

LOCTITE
LOCTITE
SF F720 BLK 1GAL IDH 338125
LOCTITE LOCTITE
Description
SF F720 BLK 1GAL IDH 338125 COATING ; 34980 COLOUR GUARD 1GAL
Coating; Liquid Rubber; Color Coding; Black; Can; 1 Gal; Liquid; Lab Tong | Emergency and Valve Handle | Rope End | Electrical Connection | Sling Hardware | Tool | Site Rod | Sheet Metal | Transom Bar
Part #
338125
BDI #
1056303
Details
430.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/SF-F720-BLK-1GAL-IDH-338125/p/1056303
Your Price
$ 430.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
3.86
EAN
0079340349803
Product Group - BDI
C00104
Product Name
Coating
Product Type
Liquid Rubber
Typical Use
Color Coding
Color
Black
Container Type
Can
Texture
Liquid
Application
Lab Tong | Emergency and Valve Handle | Rope End | Electrical Connection | Sling Hardware | Tool | Site Rod | Sheet Metal | Transom Bar
Tradename
COLOR GUARD
Manufacturer's Description
Loctite Color Guard Coating
Container Size value And um
1 Gal
Conformance to Certificate
ASTM B?117 | ASTM E-96 | ASTMG 53-84 | CFIA
Other Features
Solvent Based | Self Reactive Cure | Solvent Odor
Net Weight
128 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Liquid Rubber
Weight / LBS
8.501
Long Description
Coating; Liquid Rubber; Color Coding; Black; Can; 1 Gal; Liquid; Lab Tong | Emergency and Valve Handle | Rope End | Electrical Connection | Sling Hardware | Tool | Site Rod | Sheet Metal | Transom Bar
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh