https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-SFF720-TIN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzODh8aW1hZ2UvanBlZ3xhR0V5TDJnMU5DODVPRE0yTVRNME5UWXpPRGN3TDBsT1JFeFBRMU5TUmxSTlZGOURWRWRmVTBaR056SXdYMVJKVGw4ek1EQjRNekF3TG1wd1p3fDE0M2RlYWIxNGY4ZjQyNDJjYzA2Yzg1YzFiMDYwNGI0MDcyOWY3MWQwYzc0ZjgxZjA0MGZmNGU3MTRkMDNhMjU
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-SFF720-TIN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzODh8aW1hZ2UvanBlZ3xhR0V5TDJnMU5DODVPRE0yTVRNME5UWXpPRGN3TDBsT1JFeFBRMU5TUmxSTlZGOURWRWRmVTBaR056SXdYMVJKVGw4ek1EQjRNekF3TG1wd1p3fDE0M2RlYWIxNGY4ZjQyNDJjYzA2Yzg1YzFiMDYwNGI0MDcyOWY3MWQwYzc0ZjgxZjA0MGZmNGU3MTRkMDNhMjU
LOCTITE
LOCTITE
SF F720 BLU 1GAL IDH 338128
LOCTITE LOCTITE
Description
SF F720 BLU 1GAL IDH 338128 COATING ; 34983 COLOUR GUARD 1GAL
Coating; Thermoplastic Liquid; Protective Seal | Insulate | Improves Grip; Blue; Tin; Liquid Texture; Lab Tong | Valve Handle | Rope End | Electrical Connection | Pipe Hanger | Battery Terminal | Tool | Sheet Metal | Emergency Handle; 1 Gal Container Size
Part #
338128
BDI #
1056305
Details
451.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/SF-F720-BLU-1GAL-IDH-338128/p/1056305
Your Price
$ 451.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
3.86
EAN
0079340349834
Product Group - BDI
C00104
Product Name
Coating
Product Type
Thermoplastic Liquid
Typical Use
Protective Seal | Insulate | Improves Grip
Color
Blue
Container Type
Tin
Texture
Liquid
Application
Lab Tong | Valve Handle | Rope End | Electrical Connection | Pipe Hanger | Battery Terminal | Tool | Sheet Metal | Emergency Handle
Tradename
Color Guard
Manufacturer's Description
Color Guard Tough Rubber Coating
Container Size value And um
1 Gal
Other Features
Solvent Odor | Non Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Thermoplastic Liquid
Manufacturer URL
Long Description
Coating; Thermoplastic Liquid; Protective Seal | Insulate | Improves Grip; Blue; Tin; Liquid Texture; Lab Tong | Valve Handle | Rope End | Electrical Connection | Pipe Hanger | Battery Terminal | Tool | Sheet Metal | Emergency Handle; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


