LOCTITE
LOCTITE
SF F720 RD 14.5OZ IDH 338130
LOCTITE LOCTITE
Description
SF F720 RD 14.5OZ IDH 338130 COATING ; 34985 COLOUR GUARD 14.5OZ
Coating; Thermoplastic Liquid; Protective Seal | Insulate | Improves Grip; Red; Can; Liquid Texture; Lab Tong | Valve Handle | Rope End | Electrical Connection | Pipe Hanger | Battery Terminal | Tool | Sheet Metal | Emergency Handle; 14 Oz Container Size
Part #
338130
BDI #
1056306
Details
61.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/SF-F720-RD-14-5OZ-IDH-338130/p/1056306
Your Price
$ 61.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.49
EAN
0079340349858
Product Group - BDI
C00104
Product Name
Coating
Product Type
Thermoplastic Liquid
Typical Use
Protective Seal | Insulate | Improves Grip
Color
Red
Container Type
Can
Texture
Liquid
Application
Lab Tong | Valve Handle | Rope End | Electrical Connection | Pipe Hanger | Battery Terminal | Tool | Sheet Metal | Emergency Handle
Tradename
Color Guard
Manufacturer's Description
Color Guard Tough Rubber Coating
Container Size value And um
14 Oz
Other Features
Solvent Odor | Non Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Thermoplastic Liquid
Manufacturer URL
Long Description
Coating; Thermoplastic Liquid; Protective Seal | Insulate | Improves Grip; Red; Can; Liquid Texture; Lab Tong | Valve Handle | Rope End | Electrical Connection | Pipe Hanger | Battery Terminal | Tool | Sheet Metal | Emergency Handle; 14 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh