

LOCTITE
LOCTITE
WOLO-HL 1GAL IDH 1102837
LOCTITE LOCTITE
Description
WOLO-HL 1GAL IDH 1102837 RELEASE AGENT ; FREKOTE WOLO HL
Polymer Coating; Multiple Mold Release; Clear; Can; 3.785 L Container Size; Liquid; FRP Composite | Low VOC Polyester Gel-Coat
Part #
1102837
BDI #
17139229
Details
1131.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/WOLO-HL-1GAL-IDH-1102837/p/17139229
Your Price
$ 1,131.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
3.12
EAN
0079340427419
Product Group - BDI
C00104
Product Name
Coating
Product Type
Polymer
Typical Use
Multiple Mold Release
Color
Clear
Container Type
Can
Texture
Liquid
Application
FRP Composite | Low VOC Polyester Gel-Coat
Tradename
FREKOTE | WOLO-HL
Manufacturer's Description
Loctite Frekote Wolo-HL Mold Release Agent
Container Size value And um
3.785 L
Other Features
Solvent Based | Semi-Permanent | High Gloss Finish | Solvent Odor | 55 to 106 Deg F Application Temperature
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Polymer
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1102837
Long Description
Polymer Coating; Multiple Mold Release; Clear; Can; 3.785 L Container Size; Liquid; FRP Composite | Low VOC Polyester Gel-Coat
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh