LOCTITE
LOCTITE
WOLO-HS 1GAL IDH 967328
LOCTITE LOCTITE
Description
WOLO-HS 1GAL IDH 967328 RELEASE AGENT ; WOLO HS 1GALLON CAN FREKOTE
Polymer Coating; Multiple Mold Release; Colorless; Can; 3.785 L Container Size; Liquid; Mold Surface
Part #
967328
BDI #
17139881
Details
960.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/WOLO-HS-1GAL-IDH-967328/p/17139881
Your Price
$ 960.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
2.9
EAN
0079340420069
Product Group - BDI
C00104
Product Name
Coating
Product Type
Polymer
Typical Use
Multiple Mold Release
Color
Colorless
Container Type
Can
Texture
Liquid
Application
Mold Surface
Tradename
FREKOTE | WOLO HS
Manufacturer's Description
Loctite Frekote WOLO-HS Unique Polymer Release Agent
Container Size value And um
3.785 L
Other Features
Solvent Based | High Gloss Fnish | Mild Odor
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Polymer
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
967328
Long Description
Polymer Coating; Multiple Mold Release; Colorless; Can; 3.785 L Container Size; Liquid; Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

