https://www.bdiexpress.com/medias/INDLOCSRFTMT-FLR-PC6287-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ4MzV8aW1hZ2UvanBlZ3xhRGswTDJneE1DOHhNRGMyTXpZeE5EZ3hOREl6T0M5SlRrUk1UME5UVWtaVVRWUmZSa3hTWDFCRE5qSTROMTh6TURCNE16QXdMbXB3Wnd8YTBlMmUyNzE1ZDJkN2FlZDViODY1NDVjYTU0NDA0YTY4YmUzNzE1OGU2MTdlZWY2MGE2ZmI0YzIyNGYyM2U5MA
https://www.bdiexpress.com/medias/INDLOCSRFTMT-FLR-PC6287-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ4MzV8aW1hZ2UvanBlZ3xhRGswTDJneE1DOHhNRGMyTXpZeE5EZ3hOREl6T0M5SlRrUk1UME5UVWtaVVRWUmZSa3hTWDFCRE5qSTROMTh6TURCNE16QXdMbXB3Wnd8YTBlMmUyNzE1ZDJkN2FlZDViODY1NDVjYTU0NDA0YTY4YmUzNzE1OGU2MTdlZWY2MGE2ZmI0YzIyNGYyM2U5MA
LOCTITE
LOCTITE
PC 6287 FLG EPXY-HDNR 4.39KG IDH 1634890
LOCTITE LOCTITE
Description
1634890 ; POR SELF LEVELG FLOORG EPXY HRDNR
Floor Coating Hardener; Self Leveling; High Performance; Dark Gray; Can; Liquid; Industrial; 4.39 Kg
Part #
1634890
BDI #
1055650
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Floor/PC-6287-FLG-EPXY-HDNR-4-39KG-IDH-1634890/p/1055650
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.614
EAN
0079340002388
Product Group - BDI
C00104
Product Name
Floor Coating Hardener
Product Type
Self Leveling
Typical Use
High Performance
Color
Dark Gray
Container Type
Can
Texture
Liquid
Application
Industrial
Tradename
PC 6287 | Fixmaster
Manufacturer's Description
Loctite Self Leveling Flooring Epoxy Hardener
Other Features
Provides a High-Gloss | Seamless | Hygienic Surface
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Hardener
Keyword String
Floor Coating
Manufacturer URL
https://www.loctite.com
Long Description
Floor Coating Hardener; Self Leveling; High Performance; Dark Gray; Can; Liquid; Industrial; 4.39 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

