LOCTITE
LOCTITE
PC 7257 1GAL IDH 424216
LOCTITE LOCTITE
Description
PC 7257 1GAL IDH 424216 ; 36334 ACTIVATOR FOR MAGNA-CRETE
Grouting Activator; Concrete Repair; Multi Purpose; Colorless to Green; Pail; 10 Lb; Liquid; Speed Up Cure of Fixmaster Magna-Crete and Magna-Grout
Part #
424216
BDI #
1056407
Details
265.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Floor/PC-7257-1GAL-IDH-424216/p/1056407
Your Price
$ 265.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12162300
Weight / Kilogram
5.98
EAN
0079340363342
Product Group - BDI
C00104
Product Name
Grouting Activator
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Colorless to Green
Container Type
Pail
Texture
Liquid
Application
Speed Up Cure of Fixmaster Magna-Crete and Magna-Grout
Tradename
FIXMASTER | MAGNA CRETE
Manufacturer's Description
Loctite Fixmaster Magna-Crete
Container Size value And um
10 Lb
Conformance to Certificate
CFIA
Other Features
Self Reactive Cure | Slight Ammoniacal Odor
Net Weight
160 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Activator
Keyword String
Grouting
Weight / LBS
13.179
Long Description
Grouting Activator; Concrete Repair; Multi Purpose; Colorless to Green; Pail; 10 Lb; Liquid; Speed Up Cure of Fixmaster Magna-Crete and Magna-Grout
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh