https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10210-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxNnxpbWFnZS9qcGVnfGFHVmxMMmhqTVM4eE1EYzJOamN6TmpZeU1UVTVPQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEF5TVRCZlMwbFVYek13TUhnek1EQXVhbkJufDZiMjRhZjc1ZmE4OWJjZWQ0MzBiZTdkMDAxOTNjYzk2MjIxMzZlMjRhOWY4NWU2MmNlM2M0ZGM1Yzk0ZmMxYmI
https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10210-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxNnxpbWFnZS9qcGVnfGFHVmxMMmhqTVM4eE1EYzJOamN6TmpZeU1UVTVPQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEF5TVRCZlMwbFVYek13TUhnek1EQXVhbkJufDZiMjRhZjc1ZmE4OWJjZWQ0MzBiZTdkMDAxOTNjYzk2MjIxMzZlMjRhOWY4NWU2MmNlM2M0ZGM1Yzk0ZmMxYmI
DEVCON
DEVCON
10210
DEVCON DEVCON
Description
10210 PLASTIC STEEL LIQUID ; POR 1LB CAN
Specialty Purpose Metal Repair Liquid Filler; Maintain/Repair Tooling and Molding; Gray; Kit; 1 Lb; Tool | Mold Making | Leveling Equipment
Part #
230-10210
BDI #
17116700
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/10210/p/17116700
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.681
EAN
0078143102103
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Metal Repair Liquid Filler
Typical Use
Maintain/Repair Tooling and Molding
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Tool | Mold Making | Leveling Equipment
Tradename
PLASTIC STEEL
Manufacturer's Description
Plastic Steel Liquid (B)
Container Size value And um
1 Lb
Conformance to Certificate
MMM-A-1754
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Filler
Keyword String
Metal Repair Liquid
Weight / LBS
1.5
Long Description
Specialty Purpose Metal Repair Liquid Filler; Maintain/Repair Tooling and Molding; Gray; Kit; 1 Lb; Tool | Mold Making | Leveling Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

