

DEVCON
DEVCON
10720
DEVCON DEVCON
Description
10720 EPOXY LIQUID ; 3LB ALUMINUM 6/CS
Specialty Purpose Aluminum Repair Liquid Filler; Multi Purpose; Aluminum; Kit; 3 Lb; Mold Making | Pattern | Holding Fixture | Leveling Equipment
Part #
10720
BDI #
17116595
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/10720/p/17116595
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
1.665
EAN
0078143107207
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Aluminum Repair Liquid Filler
Typical Use
Multi Purpose
Color
Aluminum
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Mold Making | Pattern | Holding Fixture | Leveling Equipment
Manufacturer's Description
Aluminum Liquid (F-2)
Container Size value And um
3 Lb
Conformance to Certificate
MMM-A-1754
Other Features
Self Leveling | Castable | Low Viscosity
Net Weight
48 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Filler
Keyword String
Aluminum Repair Liquid
Weight / LBS
3.667
Long Description
Specialty Purpose Aluminum Repair Liquid Filler; Multi Purpose; Aluminum; Kit; 3 Lb; Mold Making | Pattern | Holding Fixture | Leveling Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh