https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-11800-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzOTV8aW1hZ2UvanBlZ3xhRGxoTDJnM055OHhNRGMyTmpNeE1ETTBNalk0Tmk5SlRrUkVSVlpUVWtaVVRWUmZVMUJmTVRFNE1EQmZTMGxVWHpNd01IZ3pNREF1YW5CbnwyNjRiYTM3Mjg2N2FjODY3MmU5Nzk1NzJmYjg3ZmE5YmY0YzgzZGI1NTg0MDc3OTUyNTI4YjIyMjA2MmE0MzAx
https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-11800-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzOTV8aW1hZ2UvanBlZ3xhRGxoTDJnM055OHhNRGMyTmpNeE1ETTBNalk0Tmk5SlRrUkVSVlpUVWtaVVRWUmZVMUJmTVRFNE1EQmZTMGxVWHpNd01IZ3pNREF1YW5CbnwyNjRiYTM3Mjg2N2FjODY3MmU5Nzk1NzJmYjg3ZmE5YmY0YzgzZGI1NTg0MDc3OTUyNTI4YjIyMjA2MmE0MzAx
DEVCON
DEVCON
11801
DEVCON DEVCON
Description
11801 WET SURFACE REPAIR PUTTY ; 1LB
Specialty Purpose Wet Surface Repair Putty Filler; Underwater Repair; Gray; Kit; 1 Lb; Pipe | Valve | Pump | Tank | Concrete Vessel and Piping
Part #
230-11801
BDI #
17116622
Details
530.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/11801/p/17116622
Your Price
$ 530.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.681
EAN
0078143118005
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Wet Surface Repair Putty Filler
Typical Use
Underwater Repair
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Pipe | Valve | Pump | Tank | Concrete Vessel and Piping
Manufacturer's Description
Underwater Repair Putty (UW)
Container Size value And um
1 Lb
Other Features
High Performance | Non Rusting
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Manufacturer Item Number
11800
Weight / LBS
1.5
Long Description
Specialty Purpose Wet Surface Repair Putty Filler; Underwater Repair; Gray; Kit; 1 Lb; Pipe | Valve | Pump | Tank | Concrete Vessel and Piping
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

