

DEVCON
DEVCON
19770
DEVCON DEVCON
Description
19770 OBSOLETE DO NOT USE 05/25 ; 6.5OZ
Specialty Purpose Aluminum Repair Putty Filler; HVAC Coil; Aluminum; Tube; 6.5 Oz; Paste; HVAC Equipment | Pipe and Tank | Copper Coil in Compressor
Part #
230-19770
BDI #
17116751
Details
209.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/19770/p/17116751
Your Price
$ 209.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.199
EAN
0078143197703
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Aluminum Repair Putty Filler
Typical Use
HVAC Coil
Color
Aluminum
Container Type
Tube
Texture
Paste
Application
HVAC Equipment | Pipe and Tank | Copper Coil in Compressor
Tradename
FASMETAL
Manufacturer's Description
Devcon Fasmetal 10 HVAC Repair
Container Size value And um
6.5 Oz
Other Features
Recoat 10 to 12 Hr
Net Weight
6.5 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Aluminum Repair
Weight / LBS
0.438
Long Description
Specialty Purpose Aluminum Repair Putty Filler; HVAC Coil; Aluminum; Tube; 6.5 Oz; Paste; HVAC Equipment | Pipe and Tank | Copper Coil in Compressor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh