LOCTITE
LOCTITE
EA 3463 4OZ/114GM IDH 209681
LOCTITE LOCTITE
Description
EA 3463 4OZ/114GM IDH 209681 ; 98853 FIXMASTER METAL MAGIC STL
Specialty Purpose Epoxy Stick Putty Filler; Plumping Repair; Metallic Black; Stick; 4 Oz; Putty; Pipe and Tank | Fills Oversized Bolt Hole | Smoothes Weld | Castings Hole in Tank
Part #
209681
BDI #
1055704
Details
54.69
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/EA-3463-4OZ-114GM-IDH-209681/p/1055704
Your Price
$ 54.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.151
EAN
0079340988538
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Epoxy Stick Putty Filler
Typical Use
Plumping Repair
Color
Metallic Black
Container Type
Stick
Texture
Putty
Application
Pipe and Tank | Fills Oversized Bolt Hole | Smoothes Weld | Castings Hole in Tank
Tradename
FIXMASTER | METAL MAGIC STEEL
Manufacturer's Description
Loctite Fixmaster Metal Magic Steel
Container Size value And um
4 Oz
Conformance to Certificate
NSF 61
Other Features
Self Reactive Cure | Mercaptan Sulfur Odor
Net Weight
4 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Manufacturer Item Number
98853
Long Description
Specialty Purpose Epoxy Stick Putty Filler; Plumping Repair; Metallic Black; Stick; 4 Oz; Putty; Pipe and Tank | Fills Oversized Bolt Hole | Smoothes Weld | Castings Hole in Tank
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



