LOCTITE
LOCTITE
EA 3472 1LB KIT IDH 235617
LOCTITE LOCTITE
Description
EA 3472 1LB KIT IDH 235617 ; 97483 FIXMASTER STL LIQ 1LB KIT
Specialty Purpose Metal Repair Liquid Filler; Rebuild Worn Part; Metallic Gray; Kit; 1 Lb; Rebuild Worn Part | High Steel | Steel-Like Finish
Part #
235617
BDI #
1056164
Details
310.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/EA-3472-1LB-KIT-IDH-235617/p/1056164
Your Price
$ 310.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.49
EAN
0079340974838
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Metal Repair Liquid Filler
Typical Use
Rebuild Worn Part
Color
Metallic Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Rebuild Worn Part | High Steel | Steel-Like Finish
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Steel Liquid
Container Size value And um
1 Lb
Conformance to Certificate
CFIA | NAVSEA | NEHC
Other Features
Pourable
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Filler
Manufacturer Item Number
97483
Weight / LBS
1.071
Long Description
Specialty Purpose Metal Repair Liquid Filler; Rebuild Worn Part; Metallic Gray; Kit; 1 Lb; Rebuild Worn Part | High Steel | Steel-Like Finish
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



