LOCTITE
LOCTITE
EA 3473 1LB KIT IDH 219293
LOCTITE LOCTITE
Description
EA 3473 1LB KIT IDH 219293 REPAIR KIT ; 39917 EPOXY 1LB
Specialty Purpose Metal Repair Putty Filler; Multi Purpose; Gray; Kit; 1 Lb; Fuel and Gas Tank Hole | Stripped Thread | Cracked Battery Case | Leaking Storage Tank | Leaks on Pipe and Elbow
Part #
219293
BDI #
1055767
Details
204.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/EA-3473-1LB-KIT-IDH-219293/p/1055767
Your Price
$ 204.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.68
EAN
0079340399174
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Metal Repair Putty Filler
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Fuel and Gas Tank Hole | Stripped Thread | Cracked Battery Case | Leaking Storage Tank | Leaks on Pipe and Elbow
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Fast Set Steel Putty
Container Size value And um
1 Lb
Conformance to Certificate
CFIA | NAVSEA | NEHC
Other Features
Non Sagging | Fast Set
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Manufacturer Item Number
39917
Weight / LBS
1.5
Long Description
Specialty Purpose Metal Repair Putty Filler; Multi Purpose; Gray; Kit; 1 Lb; Fuel and Gas Tank Hole | Stripped Thread | Cracked Battery Case | Leaking Storage Tank | Leaks on Pipe and Elbow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



