LOCTITE
								LOCTITE
							
						
					EA 3478 1LB/453GM KIT IDH 209822
				 
				LOCTITE LOCTITE
Description
						
                            
								EA 3478 1LB/453GM KIT IDH 209822 ; 97473 FXMASTR SUPERIOR MET 1LB
Specialty Purpose Metal Repair Putty Filler; Worn Machinery and Bearing Housing; Gray; Kit; 1 Lb; Tolerance to Worn Shaft | Worn Keyway | Repairing Damaged Housing | Filling Pitted Surface in Worn Machinery
                         	Part #
	                    
	                      	209822
							BDI #
						
	                      	1055740
							
						
Details
                    
                        348.09
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/EA-3478-1LB-453GM-KIT-IDH-209822/p/1055740
						
		
		
		
				Your Price
				
						
							$ 348.09 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31201605
					Weight / Kilogram
				0.646
					EAN
				0079340974739
					Product Group - BDI
				C00104
					Product Name And Type
				
					Specialty Purpose Metal Repair Putty Filler
			Typical Use
				
					Worn Machinery and Bearing Housing
			Color
				
					Gray
			Container Type
				
					Kit
			Texture
				
					Multiple Refer to Manufacturer
			Application
				
					Tolerance to Worn Shaft | Worn Keyway | Repairing Damaged Housing | Filling Pitted Surface in Worn Machinery | Fit to Bearing Housing
			Tradename
				
					FIXMASTER
			Manufacturer's Description
				
					Loctite Fixmaster Superior Metal
			Container Size value And um
				
					1 Lb
			Conformance to Certificate
				
					CFIA
			Other Features
				
					Spreadable | Can be Machined - Drilled - Tapped
			Net Weight
				
					16 Oz
			Category - BDI
				
					Chemicals Surface Treatments Specialty Purpose
			Harmonized Tariff Code
				
					3214.90.50.00
			Noun
				
					Putty
			Manufacturer Item Number
				
					97473
			Weight / LBS
				
					1.426
			Long Description
				
					Specialty Purpose Metal Repair Putty Filler; Worn Machinery and Bearing Housing; Gray; Kit; 1 Lb; Tolerance to Worn Shaft | Worn Keyway | Repairing Damaged Housing | Filling Pitted Surface in Worn Machinery
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						


	
	
