LOCTITE
LOCTITE
PC 3965 50ML IDH 235605
LOCTITE LOCTITE
Description
PC 3965 50ML IDH 235605 ; 96604 FXMASTR FAST SET STL EPXY
Specialty Purpose Metal Repair Putty Filler; Elbow and Tank; Metallic Gray; Kit; 50 Ml; Leaks on Pipe | Elbow | Tank | Rebuild Stripped Thread
Part #
235605
BDI #
1056157
Details
156.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/PC-3965-50ML-IDH-235605/p/1056157
Your Price
$ 156.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.227
EAN
0079340966048
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Metal Repair Putty Filler
Typical Use
Elbow and Tank
Color
Metallic Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Leaks on Pipe | Elbow | Tank | Rebuild Stripped Thread
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Fast Set Steel Epoxy
Container Size value And um
50 Ml
Conformance to Certificate
CFIA | NAVSEA | NEHC
Other Features
Fast Set | Can be Machined - Drilled - Tapped
Net Weight
1.69 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Manufacturer Item Number
96604
Weight / LBS
0.5
Long Description
Specialty Purpose Metal Repair Putty Filler; Elbow and Tank; Metallic Gray; Kit; 50 Ml; Leaks on Pipe | Elbow | Tank | Rebuild Stripped Thread
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



