Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 7254 1LB KIT IDH 235615 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056163-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzJ8aW1hZ2UvanBlZ3xhRFUwTDJnNE15OHhNRFUyTVRBek5qYzNPVFUxTUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpFMk0xOHpNREI0TXpBd0xtcHdad3w2YTE1YTc4MWJhNzY2OTY0NjJjNjM3NDAzN2E2MjZjNzQ4ZDA2MmI0ZGYyNzc5ZTAwNTVjN2I2MDI3MzUyNWEy
1056163 Special Purpose 

LOCTITE LOCTITE

PC 7254 1LB KIT IDH 235615

Description

PC 7254 1LB KIT IDH 235615 ; 97463 FXMSTR ALUM PUTTY 1LB KIT

Specialty Purpose Aluminum Repair Putty Filler; Multi Purpose; Aluminum Gray; Kit; 1 Lb; Repairing Aluminum Casting | Repairing Worn Aluminum Part | Making Model and Jig for Holding Odd Shaped Part | Making Aluminum Die

Part #

235615

BDI #
1056163

Details

397.83 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 397.83 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.68
EAN
0079340974630
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Aluminum Repair Putty Filler
Typical Use
Multi Purpose
Color
Aluminum Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Repairing Aluminum Casting | Repairing Worn Aluminum Part | Making Model and Jig for Holding Odd Shaped Part | Making Aluminum Die
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Aluminum Putty
Container Size value And um
1 Lb
Conformance to Certificate
CFIA | NAVSEA | NEHC
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Aluminum Repair
Manufacturer URL
Manufacturer Item Number
97463
Weight / LBS
1.5
Long Description
Specialty Purpose Aluminum Repair Putty Filler; Multi Purpose; Aluminum Gray; Kit; 1 Lb; Repairing Aluminum Casting | Repairing Worn Aluminum Part | Making Model and Jig for Holding Odd Shaped Part | Making Aluminum Die

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh