DODGE
DODGE
70 X 2-3/16 W/KW 2 SS
DODGE DODGE
Description
70 X 2-3/16 W/KW 2 SS TAMER CLUTCH ; 2-3/16" FINISHED BORE SIZE 70 W/KW 2SS
Mechanical Clutch; 2-3/16" Finished Bore; With Keyway; Torque-Tamer Size 70
Part #
096038
BDI #
21486802
Details
1152.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/70-X-2-3-16-W-KW-2-SS/p/21486802
Your Price
$ 1,152.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
7.248
EAN
0782475965069
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
096038
Weight / LBS
15.98
Product Detail
Mechanical Clutch
Product Specification
2-3/16" Finished Bore; With Keyway; Torque-Tamer Size 70
Long Description
Mechanical Clutch; 2-3/16" Finished Bore; With Keyway; Torque-Tamer Size 70

